missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Blunt End Forceps
Provides a non-stick surface with PTFE coating to which very few solid or liquid substances will permanently adhere. Nickel Electro™ Stainless Steel Blunt End Forceps with excellent non-wetting properties provide easy cleaning and can be steam or chemically sterilized.
£20.00 - £27.85
Specifications
Tip Style | Blunt |
---|---|
No. per Pack | Each |
Material | PTFE-coated Stainless Steel |
Product Type | Forceps |
Style | Serrated Jaws |
Product Code | Brand | Height (Metric) Body | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) Body | Price | Quantity & Availability | |||||
11592113
|
Fisherbrand™
|
115 mm |
£20.00
Each |
In Stock
Log in to see stock. |
|||||
11502123
|
Fisherbrand™
|
130 mm |
£27.85
Each |
In Stock
Log in to see stock. |
|||||
11512123
|
Fisherbrand™
|
160 mm |
£27.14
Each |
In Stock
Log in to see stock. |
|||||
Description
PTFE coated forceps, providing a non-stick surface to which very few solid or liquid substances will permanently adhere.- Chemically resistant and non-contaminating
- Non-protein binding and providing bio-inert surfaces
- No critical quantities lost due to sticking
- No build up on surfaces
- Ideal for use under severe laboratory conditions
- Excellent non-wetting properties for easy cleaning and can be steam or chemically sterilized
- With guide pin
Specifications
Blunt | |
PTFE-coated Stainless Steel | |
Serrated Jaws |
Each | |
Forceps |