missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Bottom Sieve For SM 200 Cutting Mills
£219.00 - £288.00
Specifications
Quantity | 1Each |
---|---|
Type | Bottom Sieve |
Material | Stainless Steel |
For Use With (Equipment) | SM 200 Cutting Mill |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11740755
|
RETSCH
03.647.0312 |
0.25mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10231485
|
RETSCH
03.647.0313 |
0.5mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10241485
|
RETSCH
03.647.0314 |
0.75mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10744576
|
RETSCH
03.647.0316 |
1.5mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10705536
|
RETSCH
03.647.0315 |
1mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
10641059
|
RETSCH
03.647.0318 |
2mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11700765
|
RETSCH
03.647.0320 |
4mm |
£288.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
11720765
|
RETSCH
03.647.0322 |
8mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11710765
|
RETSCH
03.647.0321 |
6mm |
£219.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Specifications
1Each | |
Bottom Sieve | |
Stainless Steel | |
SM 200 Cutting Mill |