missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Bowls with Spout

Product Code. 12062772 Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
80 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12062772

Brand: Nickel Electro™ 796

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals. Nickel-Electro™ Stainless Steel Bowls with Spout are quick to clean with an attractive shiny appearance making it the choice for applications requiring sterile surfaces.

  • Stainless steel construction
  • Bright, non-magnetic finish
  • Corrosion resistant
  • Extremely durable
  • Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals

Specifications

Description Stainless steel bowl with spout
Bottom Shape Round
Capacity (Metric) 80 mL
Material Stainless Steel
Shape Round
Type Evaporating Bowl
Includes Spout
Interior Finish Bright
Quantity 1 bowl
Temperature Range (Metric) -196°C to +550°C
Thickness 0.5 mm
Height (Metric) 30 mm
Diameter (Metric) 70 mm
Weight (Metric) 36 grams
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.