missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Bucket

Product Code. 16349541 Shop All Bürkle Products
Click to view available options
Unit Size:
Each
Capacity (Metric):
15 L
This item is not returnable. View return policy

Product Code. 16349541

Brand: Buerkle™ 23090010

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The stainless steel bucket is suitable for moving liquids and bulk materials properly, especially in the chemical, pharmaceutical or cosmetic industries, and in the food and animal feed industries.

  • Stainless steel (1.4301)
  • High-gloss polished
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Material Stainless Steel (1.4301)
Autoclavable Autoclavable
Capacity (English) 2.64 gal.
Color Silver
Description Bucket
Diameter (English) Outer 10.83 in.
Diameter (Metric) Outer 275 mm
Handle Material Stainless steel
Height (English) 10.83 in.
Height (Metric) 275 mm
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.