missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Cell Spreader
Stainless Steel Cell Spreader has a smooth triangular end with straight spreading bar.
£24.50 - £25.50
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
Product Type | Cell Spreader |
Length (English) | 6.8 in. |
Length (Metric) | 172 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11770259
|
Cole-Parmer™
14212-00 |
60 mm Plates |
£25.50
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
11706018
|
Cole-Parmer™
14212-02 |
90 mm Plates |
£24.50
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Both small and large sizes are 302 mm (8 in.) long.
- Autoclave or flame sterilize.
Specifications
Autoclavable | |
Cell Spreader | |
172 mm | |
Triangular |
Stainless Steel | |
6.8 in. | |
1 Pk. | |
Surface Spreading |