missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Stainless Steel Chamber Rack
For standard boxes of 50mm.
Brand: BINDER™ 6017-0044
Additional Details : Weight : 5.00000kg
Description
- Available in either 5 x 4 or 6 x 4 configurations
- For use with Binder™ UF V 500/700 freezers
Specifications
Chamber rack, stainless steel - for 5 x 4 standard boxes (50 mm) incl. boxes, dimensions: H 276 x W 139 x D 558 mm | |
5 x 4 standard boxes | |
Chamber Rack | |
139 mm | |
558 mm |
BINDER Chambers Series UF V | |
Stainless Steel | |
With boxes | |
276 mm |