missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Chattaway Spatulas
Shop All Nickel-Electro Products
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
Description
- Flat on one end, bent at 45° angle on the other.
- Stainless steel, non-magnetic with bright finish
- 350mm Length
- Supplied in packs of 5
Specifications
Specifications
| Quantity | 5 Pk. |
| Autoclavable | Autoclavable |
| Product Type | Chattaway Double Spatula |
| Finish | Bright |
| Length (Metric) Blade | 100 mm |
| Width (Metric) Blade | 10 mm |
| Blade Material | Stainless Steel |
| Dimensions (L x W) | 350 x 10 mm |
| Temperature (Metric) Max | -196°C to +550°C |
| Handle Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido