missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Classic Rack

Product Code. p-8007535 Shop All Tenak Products
Click to view available options
Holds:
6
8
9
10
11
12
13
Size:
For Box Height: 100 mm
For Box Height: 50 mm
For Box Height: 75 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15210514

Brand: Tenak™ TE21478

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store standard sized cryoboxes in liquid nitrogen freezers using the Tenak™ Stainless Steel Classic Rack. The low-weight classic rack comes with a locking rod to keep boxes in place.

  • Fits standard sized boxes with 9x9 and 10x10 cell dividers
  • Max. footprint of 134x134 mm
  • Rack for 50mm box height

Specifications

Cell Dividers Yes
Includes Locking Rod
Product Type Classic Rack
Holds 13
Material Stainless Steel
Positions 13
For Use With (Application) Secure the Cryoboxes
For Use With (Equipment) Cryogenic freezer
No. per Pack 1 Pack
Quantity 1 Pack
Size For Box Height: 50 mm
Width (Metric) 140 mm
Height (Metric) 720 mm
Depth (Metric) 140 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.