missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Steel Rack for Cryogenic Freezers
Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
140 x 140 x 536 mm
140 x 140 x 610 mm
140 x 140 x 635 mm
140 x 140 x 775 mm
140 x 140 x 832 mm
688 x 159 x 268 mm
Unit Size:
Each
Description
- Available in a range of heights
- Can be used with all freezer models
- Sold without cryoboxes
- Manufactured from stainless steel
Specifications
Specifications
| Includes | Spring Lock |
| Product Type | Comfort Rack |
| Holds | Boxes |
| Material | Stainless Steel |
| Positions | 15 |
| For Use With (Equipment) | Chest freezer |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 140 x 140 x 832 mm |
| Width (Metric) | 140 mm |
| Height (Metric) | 832 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction