missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Stainless Steel Comfort Rack for Upright Freezers

Product Code. 15210744 Shop All Tenak Products
Click to view available options
Holds:
Boxes (2 x 5/10)
Boxes (28)
Boxes (3 x 3/9)
Boxes (3 x 4/12)
Boxes (4 x 3/12)
Boxes (4 x 4/16)
Boxes (5 x 3/15)
Boxes (5 x 4/20)
Boxes (5 x 5/25)
Microtiterplates (3 x 5/15)
Microtiterplates (3 x 6/18)
Microtiterplates (4 x 5/20)
Microtiterplates (5 x 5/25)
Height (Metric):
200 mm
214 mm
228 mm
246 mm
261 mm
266 mm
285 mm
332 mm
398 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15210744

Brand: Tenak™ TE24234

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.

  • Six different box heights
  • Fit all freezer models
  • Stainless steel.
  • Cryoboxes sold separately

Specifications

Cell Dividers Yes
Product Type Comfort Rack
Array 5 x 4
Holds Boxes (5 x 4/20)
Material Stainless Steel
Positions 20
For Use With (Equipment) Upright Freezers
No. of Racks 20
No. per Pack 1 Pack
Quantity 1 Pack
Width (Metric) 140 mm
Height (Metric) 285 mm
Depth (Metric) 558 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.