missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Compression Fittings
£25.25 - £25.35
Specifications
Product Type | Compression Fitting |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
Min. Operating Temperature (Metric) | -40°C |
Packaging Quantity | 1 Pack |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
11835453
|
Cole-Parmer™
31406-34 |
0.125 in. NPT(M) |
£25.35
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
11845453
|
Cole-Parmer™
31406-35 |
0.25 in. NPT(M) |
£25.25
Each |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
Specifications
Compression Fitting | |
Stainless Steel | |
1 Pack |
Autoclavable | |
-40°C | |
93°C |