missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Concentric Ringed Lid
Use a lid to minimise evaporation and maintain temperature stability of the water bath when tall vessels are being heated at high temperatures. Nickel Electro™ Stainless Steel Concentric Ringed Lid provide varying hole diameters in the lid and are manufactered from durable stainless steel.
£156.00 - £342.00
Specifications
Description | Flat concentric ringed lid |
---|---|
Material | Stainless Steel |
Warranty | 3 Years |
Includes: dimForUseWithEquipment,NoofPositions
Requires: Description,Material,WarrantySpec
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Holds | Price | Quantity & Availability | ||||
11439549
|
Nickel Electro™
SLR1-14 |
For 14 L Unstirred Baths | 4 x 105 mm |
£246.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
12788888
|
Nickel Electro™
SLR1-22 |
For 9, 22 and 28 Liter Unstirred Baths | 6 x 105 mm |
£342.00
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
||||
11746597
|
Nickel Electro™
SLR1-4 |
4 Liter Unstirred Baths | 2 x 105 mm |
£156.00
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||||
11429549
|
Nickel Electro™
SLR1-8 |
For 8 L Unstirred Baths | 4 x 83 mm |
£210.00
Each |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
11449549
|
Nickel Electro™
SLR2-14 |
For 14 L Unstirred Baths | 6 x 83 mm |
£317.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Allows a variety of beakers or erlenmeyer flasks to be placed directly onto the shelf in water bath
- Minimises evaporation
- Maintains temperature stability
Specifications
Flat concentric ringed lid | |
Stainless Steel | |
3 Years |