missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Stainless Steel Conductivity Probes
£680.00 - £730.00
Specifications
Type | Conductivity Probe |
---|---|
For Use With (Application) | For Measurements of Ultra-Pure Water |
Temperature (Metric) Range | 0°C to 100°C |
Cell Constant | 0.105 cm-1 |
Length (Metric) | 120 mm |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
12669225
|
Mettler Toledo™
51344026 |
Mini-DIN |
£680.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
10491625
|
Mettler Toledo™
51344118 |
LTW |
£730.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Specifications
Conductivity Probe | |
0°C to 100°C | |
120 mm |
For Measurements of Ultra-Pure Water | |
0.105 cm-1 | |
Stainless Steel |