missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Stainless Steel Connectors
Metal sleeve connectors for small bore tubing
£140.00 - £201.00
Specifications
Product Type | Connector |
---|---|
Material | Stainless Steel |
Packaging Quantity | 5 Set |
Includes | Metal sleeve |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10444522
|
Gilson™
F117986 |
0.8 mm |
£201.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10434522
|
Gilson™
F117985 |
0.6 mm |
£189.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10183092
|
Gilson™
F117987 |
1.1 mm |
£140.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
Description
- Silicone (Versilic™) tubing—is biologically neutral and does not inhibit cell culture while meeting European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- ISOVERSINIC™ tubing—shows excellent resistance to strong acids, oxidizing agents, and aromatic and chlorinated solvents.
- PharMed™ tubing—meets European Pharmacopeia requirements, USP Class VI biological tests, and ISO 10993 biocompatibility.
- PVC (Tygon™) tubing—handles virtually all inorganic chemicals found in the lab and can be used in corrosive environments.
Specifications
Connector | |
Stainless Steel | |
5 Set | |
Metal sleeve |