missing translation for 'onlineSavingsMsg'
Learn More

AMSTA Rostfritt Stainless Steel Container with Lid

Product Code. 11711954
Click to view available options
Capacity (Metric):
8 L
20 L
25 L
30 L
50 L
100 L
150 L
Includes:
Lid
Lid and 3 Clamps
Lid and 4 Clamps
Lid and 6 Clamps
Lid and Tap
Lid, Tap, and 3 Clamps
Lid, Tap, and 4 Clamps
Lid, Tap, and 6 Clamps
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11711954

Brand: AMSTA Rostfritt 50608251+50806

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High-quality stainless steel container, available in various sizes with or without clamps and tap.

  • Quality
  • Invisible weld seams
  • Pharmaceutical grade finish
  • Sustainable production
  • Made in Sweden

Specifications

Product Type Can
Capacity (Metric) 25 L
Color Silver
Material Stainless Steel
Finish Ra 0.2 to 0.3 μm
Includes Lid and Tap
Height (Metric) 397 mm
Diameter (Metric) Outer 300 mm
Weight (Metric) 4.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.