missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMSTA Rostfritt Stainless Steel Container with Lid
Click to view available options
Capacity (Metric):
1 L
3 L
5 L
10 L
20 L
25 L
30 L
Includes:
Lid
Lid and 3 Clamps
Unit Size:
Each
Description
- Quality
- Invisible weld seams
- Pharmaceutical grade finish
- Sustainable production
- Made in Sweden
Specifications
Specifications
| Product Type | Can |
| Capacity (Metric) | 20 L |
| Color | Silver |
| Material | Stainless Steel (316L) |
| Finish | Ra 0.2 to 0.3 μm |
| Includes | Lid and 3 Clamps |
| Height (Metric) | 397 mm |
| Diameter (Metric) Outer | 270 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction