missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMSTA Rostfritt Stainless Steel Container with Lid
High-quality stainless steel container, available in various sizes with or without clamps and tap.
Brand: AMSTA Rostfritt 51608301+5051310X3
This item is not returnable.
View return policy
Description
- Quality
- Invisible weld seams
- Pharmaceutical grade finish
- Sustainable production
- Made in Sweden
Specifications
Can | |
Silver | |
Ra 0.2 to 0.3 μm | |
465 mm |
30 L | |
Stainless Steel (316L) | |
Lid and 3 Clamps | |
300 mm |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
AMSTA Rostfritt Stainless Steel Container with Lid > Stainless Steel Container, 30 L, with Lid and 3 Clamps
Spot an opportunity for improvement?Share a Content Correction