missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMSTA Rostfritt Stainless Steel Container with Lid
Click to view available options
Capacity (Metric):
8 L
20 L
25 L
30 L
50 L
100 L
150 L
Includes:
Lid
Lid and 3 Clamps
Lid and 4 Clamps
Lid and 6 Clamps
Lid and Tap
Lid, Tap, and 3 Clamps
Lid, Tap, and 4 Clamps
Lid, Tap, and 6 Clamps
Unit Size:
Each
Description
- Quality
- Invisible weld seams
- Pharmaceutical grade finish
- Sustainable production
- Made in Sweden
Specifications
Specifications
| Product Type | Can |
| Capacity (Metric) | 50 L |
| Color | Silver |
| Material | Stainless Steel |
| Finish | Ra 0.2 to 0.3 μm |
| Includes | Lid, Tap, and 3 Clamps |
| Height (Metric) | 555 mm |
| Diameter (Metric) Outer | 350 mm |
| Weight (Metric) | 7.8 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction