missing translation for 'onlineSavingsMsg'
Learn More

Amsta Rostfritt Stainless Steel Containers

Product Code. 11721806
Click to view available options
Volume (Metric):
1 L
2 L
3 L
5 L
6 L
10 L
50 L
Includes:
3 clamps, without lid
With Lid
Without Lid
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 11721806

missing translation for 'mfr': Amsta Rostfritt 5060351

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With round handle in highly polished finish.

Specifications

Product Type Container with Lid
Material Stainless Steel
Dimensions (L x W) 180 x 240 mm
Includes With Lid
Volume (Metric) 5 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.