missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Core Sampler
Can be used to take samples of bulk materials which can easily become stuck or settle during sampling due to their particle form.
£540.00 - £635.00
Specifications
Product Type | Sampler for Bulk Materials |
---|---|
Material | Stainless Steel |
Certifications/Compliance | Suitable for use with foodstuffs |
For Use With (Application) | For Bulk Materials That Become Stuck or Settle Easily |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17290574
|
Buerkle™
5310-0001 |
15 mL |
£540.00
Each |
In Stock
Log in to see stock. |
|||||
17200584
|
Buerkle™
5310-0002 |
110 mL |
£585.00
Each |
In Stock
Log in to see stock. |
|||||
17210584
|
Buerkle™
5310-0003 |
230 mL |
£635.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- In comparison to standard all-layer samplers for bulk materials, the two-part core sampler has no gap dimensions in which the medium can become stuck while it is being removed
- This makes it possible to take a proper sample of powders and granulates through multiple layers, for example glass balls or metal powders
- Stainless steel AISI 316L
- Scope of delivery: Core sampler (consisting of boring rod and boring tube), fixing clip
- Insert the boring rod into the sampling medium
- Slip the boring tube over the boring rod
- Pull the core sampler out by the boring rod and remove the sample
- If necessary fix the boring tube in place with the fixing clip
Specifications
Sampler for Bulk Materials | |
Stainless Steel | |
Suitable for use with foodstuffs | |
For Bulk Materials That Become Stuck or Settle Easily |