missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Instruments BR 10 Cross-Blade Impeller

Ideal for solutions, emulsions and suspensions in vessels

Brand:  Heidolph Instruments 509-10000-00

Product Code. 10304681

  • £121.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Due to its blade dimensions, the cross-blade impeller BR 10 is ideally suited for solutions, emulsions and suspensions in vessels with the following characteristics:

  • Ideal vessel diameter: 100 mm
  • Ideal ground clearance: 5 mm
  • Ideal filling level: 100 mm
  • Ideal volume: 800 mL

The cross-blade impeller BR 10 has a total length of 400 mm and is made of stainless steel. Its stirring shaft has a diameter of 8 mm.

Specifications

Specifications

8 mm
12 mm
2000 rpm
0.14 kg
50 x 12 mm
400 mm
Crossed Blade Impeller
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers