missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Round Bottom Weighing Scoops
Get optimum results weighing and handling samples and other laboratory materials with round bottom scoops. Perfect for weighing anything from liquid to gems and other materials, Fisherbrand™ Stainless Steel Round Bottom Weighing Scoops are an ideal accessory to have if you own a weighing scale.
£33.25 - £48.00
Specifications
Product Type | Scoop |
---|---|
Material | Stainless Steel |
Bottom Type | Round |
Style | Cylindrical |
Width (Metric) | 30 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11533452
|
Fisherbrand™
4022 |
105 mm |
£48.00
Pack of 5 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11543452
|
Fisherbrand™
4023 |
120 mm |
£39.95
Pack of 5 |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
11513452
|
Fisherbrand™
4020 |
70 mm |
£33.25
Pack of 5 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
11523452
|
Fisherbrand™
4021 |
90 mm |
£42.25
Pack of 5 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
Description
- Well-suited for pharmaceutical and environmental sampling
- Ideal for weighing and handling of samples
- Great for weighing messy ingredients, tiny objects and portions
- Great accessory to have if you own a weighing scale
- Perfect for weighing anything from liquid to gems and other materials
Specifications
Scoop | |
Round | |
30 mm |
Stainless Steel | |
Cylindrical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title