missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Scoops

Product Code. p-8013177 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
190 mm
260 mm
325 mm
340 mm
Unit Size:
Each
Capacity (Metric):
500 mL
1000 mL

Product Code. 11553452

Only null left
Add to basket
Edge
Add to basket

Get optimum results weighing and handling samples and other laboratory materials with cylindrical scoops. Perfect for weighing anything from liquid to gems and other materials, Fisherbrand™ Stainless Steel Cylindrical Scoops are an ideal accessory to have if you own a weighing scale.

  • Manufactured from stainless steel.
  • Cylindrical shape keeps materials from spilling
  • Includes handle

Specifications

Shape Cylindrical
Product Type Scoop
Dimensions (L x W) 190 x 50 mm
Includes With Handle
Material Stainless Steel
Length (Metric) 190 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.