missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Cylindrical Seamless Scoops

Product Code. p-8013179 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
150 mL
500 mL
1000 mL
4000 mL
Unit Size:
Each

Product Code. 11588092

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Get optimum results weighing and handling samples and other laboratory materials with cylindrical scoops. Perfect for weighing anything from liquid to gems and other materials, Fisherbrand™ Stainless Steel Seamless Cylindrical Scoops are particularly suitable for pharmaceutical applications.

  • Stainless steel seamless cylindrical scoops 
  • Particularly suitable for pharmaceutical applications  
  • All surfaces are non-reacting 
  • Offer zero absorption suiting GMP requirements
  • Scratches within the scoop prevent cross contamination

Specifications

Autoclavable Autoclavable
Shape Cylindrical
Capacity (Metric) 1000 mL
Product Type Scoop
For Use With (Application) Suitable for Pharmaceutical Applications
Length (Metric) Handle 120 mm
Material Stainless Steel
Length (Metric) 340 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.