missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Stainless Steel Desiccator Plate, Material: 1.4301, Type 304, rust-free
The desiccator insert is a sieve plate on which the substance to be dried is placed in an appropriate container.
£9.03 - £77.25
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | Drying of materials |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
10005100
|
DWK Life Sciences
290805705 |
140 mm |
£37.85
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
10657541
|
DWK Life Sciences
290806101 |
190 mm |
£51.34
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
10667541
|
DWK Life Sciences
290806607 |
235 mm |
£61.55
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
10248560
|
DWK Life Sciences
290806907 |
285 mm |
£77.25
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
10616971
|
DWK Life Sciences
290804606 |
90 mm |
£9.03
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
Description
The desiccator insert is a sieve plate that separates the desiccator base into two areas - there is a desiccant in the lower part and the substance to be dried is placed in the upper part. The substance to be dried is placed on the sieve plate in an appropriate container for drying.
- The heat-resistant material allows hot samples to be placed into the desiccator
- Made of heat-resistant material
- Made of stainless steel
Specifications
Stainless Steel | |
Drying of materials |