missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dipping Vessel
Dipping Vessel for taking all-layer samples from tanks, tank wagons, water courses, water purification plants.
£658.00 - £1465.00
Specifications
Product Type | Dipper Vessel |
---|---|
Includes | Easy Flow flow valves |
Capacity (Metric) | 1000 mL |
Certifications/Compliance | DIN, Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1 |
For Use With (Application) | Tanks, Tank Wagons, Water Courses Water Purification Plants |
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | ||||||
10791211
|
Buerkle™
5365-1000 |
Brass |
£658.00
Each |
In Stock
Log in to see stock. |
||||||
10697671
|
Buerkle™
5365-2000 |
Stainless Steel (AISI 304) |
£1465.00
Each |
In Stock
Log in to see stock. |
||||||
Description
- With Easy-Flow, the flow optimised flow valve
- High weight for faster lowering
- Contents 1000mL
- Height with handles 427 mm
- Please order the appropriate lowering cable at the same time
- Tested for use in the Ex protection zone 0
- Explosion Categories IIA, IIB and IIC
Specifications
Dipper Vessel | |
1000 mL | |
Tanks, Tank Wagons, Water Courses Water Purification Plants | |
427 mm |
Easy Flow flow valves | |
DIN, Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1 | |
82 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Dipping Vessel