missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Stainless Steel Dispensing Canister
Shop All asecos Products
Click to view available options
Capacity (Metric):
1 L
2.5 L
5 L
10 L
20 L
Height (Metric):
126.00 mm
210.00 mm
240.00 mm
280.00 mm
445.00 mm
495.00 mm
Unit Size:
Each
Description
- With fine dosing tap made of stainless steel, incl. ventilation, PTFE seals, integrated flame arrester (removable) and plastic protective ring
- Stainless Steel
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Color | Gray |
| Material | Stainless Steel |
| Width (English) | 5.71 in. |
| Width (Metric) | 145.00 mm |
| Height (English) | 17.52 in. |
| Height (Metric) | 445.00 mm |
| Weight (English) | 4.41 lb. |
| Weight (Metric) | 2 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction