missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Dispensing Canister

Product Code. 17866386 Shop All asecos Products
Click to view available options
Capacity (Metric):
1 L
2.5 L
5 L
10 L
20 L
Height (Metric):
126.00 mm
210.00 mm
240.00 mm
280.00 mm
445.00 mm
495.00 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17866386

Brand: asecos™ 14757

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Stainless Steel Dispensing Canister is ideal for the safe distribution and dosing of flammable liquids.

  • With fine dosing tap made of stainless steel, incl. ventilation, PTFE seals, integrated flame arrester (removable) and plastic protective ring
  • Stainless Steel

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Color Gray
Material Stainless Steel
Width (English) 9.21 in.
Width (Metric) 234.00 mm
Height (English) 4.96 in.
Height (Metric) 126.00 mm
Weight (English) 5.73 lb.
Weight (Metric) 2.6 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.