missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Stainless Steel Disposal Bin

The Stainless Steel Disposal Bin is ideal for the safe collection of solvent-soaked cleaning rags and other waste.

Brand:  asecos™ 23159

 View more versions of this product

Product Code. 17896336

  • £299.00 / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Self-closing lid with damping, large, ergonomically shaped handle on the rear of the container for easy emptying of the container
  • Opening by large pedal with anti-slip surface
  • FM-certified
Specifications

Specifications

35 L
440.00 mm
Gray
15.87 lb.
450.00 mm
19.29 in.
Liquid Disposal Can
17.32 in.
9.2 gal.
490.00 mm
7.2 kg
17.72 in.
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers