missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Dissection Dish
Use a dissecting dish when working with and transporting small specimens. Nickel Electro™ Stainless Steel Dissection Dish is made of durable stainless steel and comes in various sizes.
£68.05 - £92.62
Specifications
Bottom Shape | Flat |
---|---|
Material | Stainless Steel |
Shape | Rectangular |
Type | Dissection Dish |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12341369
|
Nickel Electro™
695 |
200 x 310 x 45 mm |
£68.05
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
12710036
|
Nickel Electro™
696 |
360 x 260 x 50 mm |
£70.35
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
12720036
|
Nickel Electro™
697 |
300 x 450 x 50 mm |
£92.62
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
Description
- Stainless steel
- Shallow form
- One piece pressing
- Useful when working with and transporting small specimens
Specifications
Flat | |
Stainless Steel | |
Rectangular | |
Dissection Dish |