missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 139mm wide
Shop All Tenak Products
Click to view available options
Dimensions (L x W x H):
420 x 139 x 170mm
420 x 139 x 225mm
420 x 139 x 280mm
560 x 139 x 225 mm
560 x 139 x 280mm
560 x 139 x 325mm
560 x 139 x 385mm
680 x 139 x 170mm
680 x 139 x 225mm
680 x 139 x 325mm
Unit Size:
Each
Description
- Consist of a rack with two drawers, lid, and handle on front
- Available in two different widths
- Manufactured from stainless steel
Specifications
Specifications
| Includes | Lid |
| Product Type | Double Tray Rack |
| Closure Included | Yes |
| Material | Stainless Steel |
| For Use With (Application) | Odd Sized Samples |
| For Use With (Equipment) | Upright Freezers |
| No. per Pack | 1 Pack |
| Quantity | 1 Pack |
| Dimensions (L x W x H) | 680 x 139 x 225mm |
| Width (Metric) | 139 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction