missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Double Tray Racks for Upright Freezers, 278mm wide
Designed for applications where the samples are either not stored in boxes or have odd sizes. Tenak™ Double Tray Racks for Upright Freezers can be used with all freezer brands.
£170.00 - £402.00
Specifications
Product Type | Double Tray Rack |
---|---|
Includes | Lid |
Closure Included | Yes |
Material | Stainless Steel |
For Use With (Application) | Odd Sized Samples |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12417020
|
Tenak™
TE29424 |
560 x 278 x 225mm |
£190.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
12427020
|
Tenak™
TE29428 |
560 x 278 x 280mm |
£239.00
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
12467020
|
Tenak™
TE29454 |
680 x 278 x 225mm |
£200.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
12477020
|
Tenak™
TE29458 |
680 x 278 x 280mm |
£402.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
12437020
|
Tenak™
TE29432 |
560 x 278 x 325mm |
£211.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
12447020
|
Tenak™
TE29436 |
560 x 278 x 385mm |
£263.00
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
12497010
|
Tenak™
TE29408 |
420 x 278 x 280mm |
£190.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
12457020
|
Tenak™
TE29450 |
680 x 278 x 170mm |
£190.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
12477010
|
Tenak™
TE29400 |
420 x 278 x 170mm |
£170.00
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
12487010
|
Tenak™
TE29404 |
420 x 278 x 225mm |
£180.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Consist of a rack with two drawers, lid, and handle on front
- Available in two different widths
- Manufactured from stainless steel
Specifications
Double Tray Rack | |
Yes | |
Odd Sized Samples | |
1 Pack | |
278 mm |
Lid | |
Stainless Steel | |
Upright Freezers | |
1 Pack |