missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Microlance™ Stainless Steel Needles
Click to view available options
Needle Gauge:
16 G
18 G
19 G
20 G
21 G
22 G
23 G
25 G
26 G
27 G
30 G
Length (English) Needle:
0.375 in.
0.5 in.
0.625 in.
1.0 in.
1.25 in.
1.5 in.
2.0 in.
Diameter (Metric) Outer:
0.29 mm
0.4 mm
0.45 mm
0.5 mm
0.6 mm
0.7 mm
0.8 mm
0.9 mm
1.1 mm
1.25 mm
1.6 mm
Color:
Beige
Black
Blue
Brown
Gray
Green
Orange
Pink
White
Yellow
Unit Size:
Pack of 100
Pack of 5000
Description
Unique slip angle and polishing method results in less patient discomfort at the injection site and less risk for punching.
- Hypodermic needles with thin walls for optimal flow
- Fits syringes connected to a Luer adapter or Luer Lock connector
- Color coded for quick recognition of gauge for easy selection of appropriate flow rate
- Sterile and individually wrapped for hygienic, single-use application
- Stainless steel needles with epoxy resin adhesives
Specifications
Specifications
| Material | Stainless Steel with Epoxy Resin Adhesives |
| Color | Brown |
| Description | 5,000 individually wrapped needles, normal cannula wall |
| Needle Gauge | 26 G |
| Diameter (Metric) Outer | 0.45 mm |
| For Use With (Application) | For single use only |
| Latex Free | Yes |
| Length (English) Needle | 0.5 in. |
| Product Type | Needle |
| Needle Point Style | Bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction