Learn More
Navailles Stainless Steel ESD Auto-adaptive Chair
The Stainless Steel ESD Auto-adaptive Chair encourages a dynamic posture, helping to rebalance the body naturally and improve blood flow in the legs in particularly demanding environments. Seat is tilted forward, split into two parts, based on silent-blocks forming a triangle. Certificate of suitability for use in a clean rooms.
Brand: Navailles 7EK 95VHXE 04 905
Additional Details : Weight : 14.05000kg
Description
- Stainless steel, 5 star base with antistatic glides
- Stainless steel manual height adjustment
- Lumbar support and deformable seat made of black KANGO™ polyurethane
- Seat features 2° forward tilt
- Assemby on silentbloc
- Special conductive polyurethane connects to the metal parts of the chair, allowing electricity to be discharged through carbon castors or pads
- Certificate of suitability for use in a clean room by the determination of the particulate concentration in the air according to the standard NF EN ISO 14644-14 (Nov. 2016)
- Assembly designed to ensure a perfect descent of electrical charges to the ground (reactivity test by the LCIE)
Specifications
8 Years | |
Clean Rooms | |
Yes | |
23.2 in. | |
None | |
120 kg | |
ISO 3 | |
Black |
Manual | |
560 to 810 mm | |
No Armrests | |
14.1 kg | |
30.9 lb. | |
59 cm | |
265 lb. |