missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Navailles Stainless Steel ESD Chair
The Stainless Steel ESD Chair is a corrosion-resistant option for clean rooms. Easy to disinfect and features an ergonomic design.
Brand: Navailles 7EG 36VHXE 04 905
Additional Details : Weight : 12.30000kg
Description
- Stainless steel 5 star base fitted with antistatic glides
- Stainless steel column with height adjustment from 500 to 750 mm thanks to a screw located inside the column
- Stainless steel foot-ring
- Ergonomic seat in antistatic black KANGO™ soft polyurethane
- Backrest in antistatic black soft polyurethane
- Special conductive polyurethane connects to the metal parts of the chair, allowing electricity to be discharged through carbon castors or pads
- Certificate of suitability for use in a clean room by the determination of the particulate concentration in the air according to the standard NF EN ISO 14644-14 (Nov. 2016)
- Assembly designed to ensure a perfect descent of electrical charges to the ground (reactivity test by the LCIE)
Specifications
8 Years | |
Clean Rooms | |
No Armrests | |
12.3 kg | |
27.1 lb. | |
120 kg | |
ISO 3 | |
Black |
Manual | |
Yes | |
23.2 in. | |
None | |
500 to 750 mm | |
59 cm | |
265 lb. |