missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Flat Taper Blade Spatulas

Get consistent results using these flat taper blade spatulas. With a flat, flexible stainless steel blade; the Fisherbrand™ Nickel Flat Taper Blade Spatulas are ideal for smoothing, mixing, or cleaning up after experiments.

Brand:  Fisherbrand™ 2103

 View more versions of this product

Product Code. 11573492

  • £132.00 / Pack of 5
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Flat, flexible stainless steel blade with bright finish
  • Ideal for smoothing, mixing, or cleaning up after experiments
  • Nickel 200 spec (minimum 99.6% nickel content)
  • Perfect multi-purpose tool for blending, smoothing, scoring, etc.
  • Laboratory Flat Taper Blade
  • Length = 120mm
  • Narrow end width = 15mm
  • Opposite end width = 25mm
Specifications

Specifications

5 Pk.
25 mm
120 x 25 mm
120 mm
Flat Taper Blade Spatula
3.6 mm
Nickel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers