missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Forceps
Click to view available options
Length (Metric):
105 mm
115 mm
130 mm
145 mm
160 mm
200 mm
Design:
Curved
Straight
Unit Size:
Each
Specifications
Specifications
| Tip Style | Blunt |
| No. per Pack | 1 Pack |
| Design | Straight |
| Material | Stainless Steel |
| Length (Metric) | 115 mm |
| Dimensions (L x W) | 115 L mm |
| Type | Forceps |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction