missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Funnel

Product Code. 10748741
Click to view available options
Diameter (Metric)Top:
100mm
150mm
200mm
250mm
Height (Metric):
125 mm
155 mm
180 mm
190 mm
220 mm
260 mm
Unit Size:
Each

Product Code. 10748741

Brand: Bochem™ 8841

Only null left
Add to basket
Add to basket

Used for a wide range of applications. Bochem™ Stainless Steel Funnel has a conical shape.

  • Handle 
  • With air canal
  • Tube conical shape
  • 18/10 Stainless steel

Specifications

Diameter (Metric)Top 100mm
Diameter (Metric) Stem 17mm
Material Stainless Steel
Height (Metric) 125 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.