missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stainless Steel Funnel

Product Code. p-8004953 Shop All Cole-Parmer Products
Click to view available options
Capacity (Metric):
67 mL
70 mL
188 mL
350 mL
385 mL
658 mL
Height (Metric):
82.55 mm
104.1 mm
134.6 mm
160 mm
180.3 mm
210.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11761856

Brand: Cole-Parmer™ 0726500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel funnels are a laboratory supply you will count on for years of use.

  • Stay in stock with our selection of medium gauge, 304 stainless steel funnels
  • Available in various capacities and overall sizes

Specifications

Capacity (Metric) 385 mL
Material Stainless Steel
Height (Metric) 134.6 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.