missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Stainless Steel Gable Lids

Product Code. p-8012511 Shop All Nickel-Electro Products
Click to view available options
For Use With (Equipment):
2 and 4 L Unstirred Baths
22 and 28 L Unstirred/Shaking Baths
5 and 14 L Unstirred Baths
8 and 10 L Unstirred/Shaking Baths
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11429519

Brand: Nickel Electro™ SL14

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Obtain optimum results keeping samples in a water bath free from contamination and saving energy. Designed allowing for full use of whole width of a Clifton™ water bath, Clifton™ Stainless Steel Gable Lids help reduce energy consumption and running costs.

  • Designed allowing full use of whole width of a Clifton™ water bath
  • Helps reduce evaporation
  • Asists in keeping samples in a water bath free from contamination and saves energy
  • Allows extended use of the bath, right into the edges of the tank
  • Lid design ensures all condensate returns back into the bath
  • Insulated handles for safe use
  • Reduces energy consumption and running costs for your Clifton water bath
  • Lowest height of the gable being 45mm above the bath

Specifications

For Use With (Equipment) 2 and 4 L Unstirred Baths
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.