missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Graduated Buckets with Base Ring
£143.00 - £176.00
Specifications
Product Type | Graduated Bucket |
---|---|
Material | Stainless Steel (18/10) |
Includes | With base ring |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10137390
|
Bochem™
8315 |
10 L |
£143.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
10147390
|
Bochem™
8317 |
15 L |
£176.00
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
Specifications
Graduated Bucket | |
Stainless Steel (18/10) | |
With base ring |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title