missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless Steel Grinding Jar
Shop All Retsch Products
Click to view available options
For Use With (Equipment):
For CryoMill
For EMAX
For MM 200
For MM 301 Mixer mill
Capacity (Metric):
1.5 mL
5 mL
10 mL
25 mL
35 mL
50 mL
125 mL
Unit Size:
Each
Description
- Screw-top grinding jars
- Available in a variety of sizes
- For use with Retsch mills
Specifications
Specifications
| Product Type | Grinding Jar |
| Capacity (Metric) | 10 mL |
| For Use With (Equipment) | For MM 301 Mixer mill |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction