missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel Ice Borer

Buerkle™ Stainless Steel Ice Borer is a sampler for deep-frozen and semi-solid substances products in the food industry.

Brand:  Buerkle™ 5323-0190

127.22 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16585200

  • £165.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel AISI 316L (1.4404) / AISI 316 Ti (1.4571)
  • Sterilisable
  • 20cm boring depth
  • The sharp sawing crown of the very robust hollow borer rapidly cuts into the sample
  • A cylindrical sample (cross-sectional sample) of up to 20cm can be cut out
Specifications

Specifications

Ice Borer
Autoclavable
Material Certificate
Drilling Machine
10 mm
Stainless Steel (AISI 316 L (1.4404) / AISI 316 Ti (1.4571))
I.D. 8 mm
Ice Sampling
1.97 in.
100 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers