missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel Ice Samplers
Sampler developed for sampling from frozen, highly viscous, paste-like materials such as ice-cream and similar substances. The drill-shaped cutter screws itself into the frozen goods independently when being rotated.The collection cylinder can easily be detached via a bayonet connection.
£642.00 - £682.00
Specifications
Product Type | Ice Sampler |
---|---|
Material | Stainless steel (AISI 316 L (1.4404)) |
Capacity (Metric) | 50 mL |
For Use With (Application) | For Sampling From Frozen |
Description
- Stainless steel AISI 316L (1.4404), electro-polished
- Sterilisable
- Easy cleaning
- Collection cylinder 38 mm Ø
Specifications
Ice Sampler | |
Stainless steel (AISI 316 L (1.4404)) | |
50 mL | |
For Sampling From Frozen |