missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Industrial Scoop
Constructed of high quality stainless steel to make it low cost and easy to use. Sampling Systems™ Stainless Steel Industrial Scoop is ideal for general and pharmaceutical use.
£14.50 - £25.59
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Bowl | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Length (Metric) Bowl | Width (Metric) | Price | Quantity & Availability | ||
15839701
|
Sampling Systems™
A643-100 |
100 mL | 180 mm | 115 mm | 60 mm |
£15.12
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||
15849701
|
Sampling Systems™
A643-200 |
200 mL | 205 mm | 135 mm | 75 mm |
£14.50
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||
15859701
|
Sampling Systems™
A643-300 |
300 mL | 230 mm | 150 mm | 90 mm |
£23.40
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
15869701
|
Sampling Systems™
A643-500 |
500 mL | 270 mm | 180 mm | 110 mm |
£25.59
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
Description
- Light duty construction
- Stainless Steel
- Fully welded construction
- Easy to clean
Specifications
Scoop | |
Stainless Steel | |
Polished |