missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Stainless Steel Injection Needles
Manufactured with Swiss made quality, Socorex™ Stainless Steel Injection Needles are Luer Lock needles that are reliable and durable. They include a dispensing box for easy and safe removal and dispensing of needles.
£13.70 - £47.20
Specifications
Autoclavable | Autoclavable |
---|---|
Type | Injection Needle |
Material | Stainless Steel |
Tip Style | Sharp Bevel |
Product Code | Brand | Needle Gauge | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (Metric) | Price | Quantity & Availability | ||||
11857263
|
Socorex™
371.0503 |
25 G | 3 mm |
£20.20
Pack of 12 |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11807273
|
Socorex™
371.0825 |
21 G | 25 mm |
£15.90
Pack of 12 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10594235
|
Socorex™
371.0840 |
21 G | 40 mm |
£13.70
Pack of 12 |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11847273
|
Socorex™
371.1030 |
19 G | 30 mm |
£15.90
Pack of 12 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11867283
|
Socorex™
371.1630 |
16 G | 30 mm |
£20.90
Pack of 12 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11897283
|
Socorex™
371.2040 |
14 G | 40 mm |
£25.85
Pack of 12 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11807293
|
Socorex™
371.2050 |
14 G | 50 mm |
£47.20
Pack of 12 |
Estimated Shipment: 22-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11867273
|
Socorex™
371.1250 |
18 G | 50 mm |
£23.40
Pack of 12 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Stainless steel
- Sharp bevel
- Reusable
- Autoclavable
- Includes dispensing box with sliding lid for easy and safe needle removal
Specifications
Autoclavable | |
Injection Needle | |
Stainless Steel | |
Sharp Bevel |