missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Instruments Tray
Brand: Bochem™ 8632
Code : A0
Additional Details : Weight : 0.80000kg
Specifications
270 x 210 mm | |
40 mm | |
Stainless Steel | |
210 mm | |
1 Each |
270 x 210 x 40 mm | |
270 mm | |
Instrument Tray | |
Lid | |
Rectangular |