missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Instruments Tray
Click to view available options
Dimensions (L x W x H):
160 x 100 x 30 mm
200 x 100 x 50 mm
220 x 150 x 50 mm
240 x 180 x 40 mm
270 x 210 x 40 mm
280 x 180 x 60 mm
300 x 200 x 15 mm
300 x 200 x 50 mm
360 x 300 x 40 mm
440 x 340 x 20 mm
500 x 200 x 80 mm
300 x 150 x 100 mm
Unit Size:
Each
Specifications
Specifications
| Dimensions (L x W) | 500 x 200 mm |
| Dimensions (L x W x H) | 500 x 200 x 80 mm |
| Height (Metric) | 80 mm |
| Length (Metric) | 500 mm |
| Material | Stainless Steel |
| Type | Instrument Tray |
| Width (Metric) | 200 mm |
| Includes | Lid |
| Quantity | 1 Each |
| Shape | Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction