missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Description
- Material of choice for applications requiring sterile surfaces
- Suitable for pharmaceutical and laboratory applications
- Spouted for easy pouring
- Internal seamless design with a beaded rim for durability
- 304 spec stainless steel seamless Jugs
- All surfaces are non-reacting, highly polished, and offer zero absorption making cleaning easier
- Immune to sterilizing solutions, most of the organic chemicals and dyestuffs, and a wide variety of inorganic chemicals.
Specifications
Specifications
Diameter (Metric) Outer | 90 mm |
Capacity (Metric) | 500 mL |
Material | Stainless Steel |
Height (Metric) | 135 mm |
Includes | Hinged Lid |
Type | Jug |
Graduated | Yes |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Jug Graduated with Hinged Lid >
Spot an opportunity for improvement?Share a Content Correction