missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel Jugs

Product Code. 15311005
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
3000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

304 spec stainless steel jugs are suitable for pharmaceutical and laboratory applications.

  • 304 spec stainless steel seamless jugs
  • Suitable for pharmaceutical and laboratory applications

Specifications

Diameter (Metric) Outer 145 mm
Capacity (Metric) 3000 mL
Material Stainless Steel
Finish Bright
Height (Metric) 175 mm
Type Jug
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'